Shop All Chamfer Cutters
Mastercut Tool
1/8x1/8x2 4FL 60° Staggered Tooth Chamfering Tool
Mfr # 681-002
Zoro # G400578946
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.125
- SHK (Decimal) 0.125
- OAL (Decimal) 2
- OD (Metric) 3.175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 681-002
- Zoro # G400578946
- Country of Origin United States
- Category Chamfer Cutters
Details
Single End Double End | Single End |
OD (Decimal) | 0.125 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 2 |
OD (Metric) | 3.175 |
SHK (Metric) | 3.175 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/8 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2 |
Description
1/8x1/8x2 4FL 60 Staggered Tooth Chamfering Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935241)
- MILWAUKEE TOOL #3 Square - 6" Cushion Grip Screwdriver (48-22-2853)
- CHICAGO PNEUMATIC 1/2 In. Drive Torque Wrench, 30-250 Ft/Lbs. (8941089175)
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-07-11)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, TMPT-321 (60038)
- H & H INDUSTRIAL PRODUCTS 1 X 5/16 X 1/2 X 2-1/2 45 Degree HSS Single Angle Chamfer Cutter (2006-0385)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Clamp (81245)
- HARVEY TOOL Chamfer Cutter - Flat End (763645-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18340-C3)
- HARVEY TOOL 1/2 in. Head dia. x 0.0880 in. LOC x 1-1/2 Neck x 45 deg. Carbide Back Chamfer Cutter, 6 Flute (938280-C3)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (48545)
- Mastercut Tool Milling Cutters