Shop All High Performance Carbide End Mills
Mastercut Tool
1/8x1/4x1/8x1-1/2 4FL Ball Multi-Helix Ultra V4, PowerN
Mfr # 452-204-5
Zoro # G800614602
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.125
- LOC (Decimal) 0.25
- SHK (Decimal) 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 452-204-5
- Zoro # G800614602
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.125 |
LOC (Decimal) | 0.25 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 1.5 |
OD (Metric) | 3.175 |
LOC (Metric) | 6.35 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 1/4 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
1/8x1/4x1/8x1-1/2 4FL Ball Multi-Helix Ultra V4, PowerN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Saw Blde Set Bim-152 10P (63502152290)
- SCS Ionizing Air Gun/Air Filters, PK3 (980-F)
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 1/3"L, Brass (GN04----B0---90)
- HUTCHINS MANUFACTURING $SANDER STR LINE AIR (HU2000)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-062-750-015K)
- Mastercut Tool End Mills