Shop All Carbide End Mills
Mastercut Tool
1/8x1/2x1/8x1-1/2 4FL Square Endmill, PowerA
Mfr # 211-214-1
Zoro # G200606283
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerA
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 211-214-1
- Zoro # G200606283
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerA |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
LOC (Decimal) | 0.5 |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.125 |
SHK (Decimal) | 0.125 |
OD (Metric) | 3.175 |
OAL (Decimal) | 1.5 |
LOC (Metric) | 12.7 |
OD (Fractional) | 1/8 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
LOC (Fractional) | 1/2 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
1/8x1/2x1/8x1-1/2 4FL Square Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL MX FUEL Vibratory Screed Kit (MXF381-2CP)
- STM 29 Carbide Tipped Jobber Length HSS Drill (115991)
- PROTO 1/2 in Drive, 5/16 in SAE Socket, 6 Points (J74415/16)
- BON TOOL Bon 14-356 Nozzle, Adjust-A-Power-= Bullseye (14-356)
- MASTERCUT TOOL 1/2x1x1/2x3 2FL Ball Endmill (209-062)
- MASTERCUT TOOL 1/2x1x1/2x3 2FL Square Endmill (209-262)
- MASTERCUT TOOL 1/8x1/4x1/8x1-1/2 4FL Square Double End Stubmill, PowerA (202-314-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL .030 Corner Radius Endmill (209-423)
- MASTERCUT TOOL 3/8x7/8x3/8x2-1/2 4FL Square Endmill, PowerA (211-246-1)
- MASTERCUT TOOL 1/4x1/2x1/4x2 4FL Square Stubmill, PowerA (213-718-1)
- MICRO 100 Carbide End Mill, 0.008, Cut 0.012, 2 FLT (SME-008-2)
- Mastercut Tool Carbide End Mills