Shop All Carbide End Mills
Mastercut Tool
1/8x1/2x1/8x1-1/2 4FL Ball Endmill, PowerA
Mfr # 211-014-1
Zoro # G900594569
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Ball
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 211-014-1
- Zoro # G900594569
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Ball |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.125 |
LOC (Decimal) | 0.5 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 1.5 |
OD (Metric) | 3.175 |
LOC (Metric) | 12.7 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 1/2 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
1/8x1/2x1/8x1-1/2 4FL Ball Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 16mm, PK3 (KTTB212A)
- VIKING Reduced Shank Bit, 19/32in, HSS, 135 Deg (VI 29600)
- PROTO 8 1/2 in Wire Stripper 22 to 10 AWG (J299)
- MILWAUKEE TOOL Power Tool Adapter (49-90-1957)
- MASTERCUT TOOL 3/4x1-1/2x3/4x4 4FL Ball Endmill, PowerA (211-070-1)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill, PowerA (201-318-1)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 2FL Square Double End Endmill (201-118)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 6FL Square Endmill (212-230)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill (211-262)
- MASTERCUT TOOL 6x12x6x50 4FL Square Stubmill, PowerA (313-720-1)
- GWS TOOL GROUP 120662 End Mill (120662)
- Mastercut Tool End Mills