Shop All Router Bits
Mastercut Tool
1/8x1/2x1/4x2 2FL Upcut Spiral Fishtail End WRouter
Mfr # 804-006
Zoro # G900634760
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.125
- LOC (Decimal) 0.5
- SHK (Decimal) 0.25
- OAL (Decimal) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 804-006
- Zoro # G900634760
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.125 |
LOC (Decimal) | 0.5 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2 |
OD (Metric) | 3.175 |
LOC (Metric) | 12.7 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 1/2 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
1/8x1/2x1/4x2 2FL Upcut Spiral Fishtail End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .504 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481729)
- DEWALT Cordless CombInation Kit, 1.5A/hr., 20V Max (DCK280C2)
- DEWALT 11/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1623)
- BONDHUS 19mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43988)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- FREUD Down Spiral Bit, 3/8" dia. (76-106)
- Mastercut Tool Routers & Accessories