Shop All Router Bits
Mastercut Tool
1/8x1/2x1/4x2 1FL Upcut O-Flute Xtreme Crescent End Router
Mfr # 823-010
Zoro # G700634328
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.125
- LOC (Decimal) 0.5
- SHK (Decimal) 0.25
- OAL (Decimal) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 823-010
- Zoro # G700634328
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.125 |
LOC (Decimal) | 0.5 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2 |
OD (Metric) | 3.175 |
LOC (Metric) | 12.7 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 1/2 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
1/8x1/2x1/4x2 1FL Upcut O-Flute Xtreme Crescent End Router
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953HS40ST)
- PROTO 1/4 in Drive, 10mm Torx(R) Metric Socket, 12 Points (J4710LTM)
- DRILL AMERICA 5/8" HSS 2MT Straight Flute Bridge Reamer (DWRRBST5/8)
- JONARD TOOLS T Handle Security Wrench - 1/2 (BW-512)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- QIC TOOLS 5/8in Lock Mitre Bit 45 Degree 1/2in SH (CMB3.134.12)
- Mastercut Tool Routers & Accessories