Shop All Chucking Reamers
Mastercut Tool
.1867x7/8x11/64x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-284
Zoro # G900581583
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1867
- LOC (Decimal) 0.875
- SHK (Decimal) 0.1719
- OAL (Decimal) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-284
- Zoro # G900581583
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.1867 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.1719 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.742 |
LOC (Metric) | 22.225 |
SHK (Metric) | 4.366 |
OAL (Metric) | 69.85 |
OD (Fractional) | .1867 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 11/64 |
OAL (Fractional) | 2-3/4 |
Description
.1867x7/8x11/64x2-3/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Rubber composition hammer d.55 mm 317 g (70140001)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1-1/8" (KTI-41136)
- TEKTON 19 mm Flat End Hex L-Key (KLX22190)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,440 W Watt, Pistol Handle (HG-301D-00-K)
- UNIBOR 9/16in CAR REAMER (CR0916)
- VERSADRIVE HMT Impact Reamer 12mm (501030-0120)
- M.A. FORD .0177 #Metric# 0.45Mm Re (27201770)
- UNIBOR 5/8in CAR REAMER (CR058)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- CJT KOOLCARB Reamer, CT, STFL, 1", 2-3/4"-FL (45010000)
- NORSEMAN BY VIKING DRILL AND TOOL 3/8" 51-AGM Car Reamer Fast Spiral Flute (82100)
- Mastercut Tool Chucking Reamers