Shop All Chucking Reamers
Mastercut Tool
.1785x7/8x11/64x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-267
Zoro # G900582382
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1785
- LOC (Decimal) 0.875
- SHK (Decimal) 0.1719
- OAL (Decimal) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-267
- Zoro # G900582382
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.1785 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.1719 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.534 |
LOC (Metric) | 22.225 |
SHK (Metric) | 4.366 |
OAL (Metric) | 69.85 |
OD (Fractional) | .1785 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 11/64 |
OAL (Fractional) | 2-3/4 |
Description
.1785x7/8x11/64x2-3/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece SAE L-Shape Hex Key Set, 90100 (90100)
- KLEIN TOOLS 5 1/2 in Dieless Crimper RG-59, RG-6/6Q (VDV211-048)
- HUSQVARNA Wet Coring Bit, 2 1/2 In, 14 In D, 1 1/4-7 (Banner-2.5)
- PROTO Black Chrome Combo Stubby Reverse Ratcheting Wrench 1/4"-Spline (JSCV08S)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3.10mm (36318)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, Letter Size 53 (36106)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- M.A. FORD .1315 Reamer (27213150)
- M.A. FORD .3100 Reamer (27231000)
- VERSADRIVE HMT Impact Reamer 1 in. (501040-0110)
- DRILL AMERICA #4-2MT 21/32" 25/32" Taper Shank Shell Reamer Arbor (DWRSRA4TS)
- Mastercut Tool Chucking Reamers