Shop All Chucking Reamers
Mastercut Tool
.1780x7/8x11/64x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-266
Zoro # G900583082
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.178
- LOC (Decimal) 0.875
- SHK (Decimal) 0.1719
- OAL (Decimal) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-266
- Zoro # G900583082
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.178 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.1719 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.521 |
LOC (Metric) | 22.225 |
SHK (Metric) | 4.366 |
OAL (Metric) | 69.85 |
OD (Fractional) | .1780 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 11/64 |
OAL (Fractional) | 2-3/4 |
Description
.1780x7/8x11/64x2-3/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Weldon to 1/2" Chuck Adapter (49-59-0020)
- VULCAN Hammer Rip Frame Wood 22Oz (JL20145)
- IRWIN Straight Flute Hand Tap, Plug, 4 (4935250)
- WARWOOD TOOL 1116 Grade B Round Track Punch, 36 Hickory Safety Grip Handle (21922)
- M.A. FORD .2559 #Metric# 6.50Mm Re (27225590)
- VERSADRIVE HMT Impact Reamer Set, 14, 18, 22mm (501030-3SET)
- DRILLCO 1-1/2, S/S STR FLUTE CHUCK REAMER - 4300E (430E232)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 51-AGM Car Reamer Fast Spiral Flute (82140)
- ZORO SELECT Chucking Reamer, 0.2510In, 4 Flute, Carbide (500-0002510)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- DRILLCO 12MM S/S STR FLUTE CHUCK REAMER - 4350E (435E112)
- Mastercut Tool Reamers