Shop All Chucking Reamers
Mastercut Tool
.1772x7/8x11/64x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-264
Zoro # G900583051
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1772
- LOC (Decimal) 0.875
- SHK (Decimal) 0.1719
- OAL (Decimal) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-264
- Zoro # G900583051
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.1772 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.1719 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.501 |
LOC (Metric) | 22.225 |
SHK (Metric) | 4.366 |
OAL (Metric) | 69.85 |
OD (Fractional) | .1772 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 11/64 |
OAL (Fractional) | 2-3/4 |
Description
.1772x7/8x11/64x2-3/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 3/8" Drive 9/16" 12Pt Socket (641005)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D3)
- DRILL AMERICA 13/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1213/64)
- TUNGALOY Solid End Mill shanks, VSTD16L100S10-S (6859134)
- VERSADRIVE HMT MAX Heavy Duty Impact Reamer 30mm (501050-0300)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- M.A. FORD .0925 #Metric# 2.35Mm Re (27209250)
- DRILLCO 1/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E108)
- M.A. FORD .2490 Reamer (27224900)
- M.A. FORD .0295 Reamer (27202951)
- DRILLCO 9/16, HELICAL FLUT CHUCK REAMER -4375E (437E136)
- Mastercut Tool Reamers