Shop All Carbide End Mills
Mastercut Tool
17/64x7/8x5/16x2-1/2 2FL Ball Endmill
Mfr # 209-032
Zoro # G300609481
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Ball
- Finish Uncoated
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 209-032
- Zoro # G300609481
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
Finish | Uncoated |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Ball |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.2656 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.3125 |
OAL (Decimal) | 2.5 |
OD (Metric) | 6.747 |
LOC (Metric) | 22.225 |
SHK (Metric) | 7.938 |
OAL (Metric) | 63.5 |
OD (Fractional) | 17/64 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 5/16 |
OAL (Fractional) | 2-1/2 |
Description
17/64x7/8x5/16x2-1/2 2FL Ball Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (41848)
- BONDHUS Metric L-Shape Ball Hex Key, 17 mm Tip Size (15786)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 45 mm Size, Standard Socket, Black Phosphate (49-66-6383)
- WIDIA End Mill, 0.3125 in. Milling Dia., 5V0S (TM5V0S08003S)
- MASTERCUT TOOL 1/2x1x1/2x3 6FL Square Endmill, PowerA (212-262-1)
- MASTERCUT TOOL 12x50x12x100 3FL Square Long Endmill, PowerA (305-214-1)
- MASTERCUT TOOL 3/16x5/8x3/16x2 3FL Square Endmill, PowerA (210-222-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL 90° DrillMill, PowerA (214-314-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL .030 Corner Radius Endmill, PowerA (211-423-1)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill (209-238)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 4 FLT (SEM-140-04)
- Mastercut Tool End Mills