Shop All Carbide Burs
Mastercut Tool
17062 1/2x7/8x1/4x7-1/64 28° Included Pointed Cone Alumacut
Mfr # SM-5L6FM
Zoro # G200591213
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SM
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- Bur Angle 28°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SM-5L6FM
- Zoro # G200591213
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SM |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Alumacut |
Bur Angle | 28° |
SHK (Decimal) | 0.25 |
LOC (Decimal) | 0.875 |
Single End Double End | Single End |
OD (Metric) | 12.7 |
OAL (Decimal) | 6.875 |
LOC (Metric) | 22.225 |
OD (Fractional) | 1/2 |
SHK (Metric) | 6.35 |
OAL (Metric) | 174.625 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 7-1/64 |
Description
17062 1/2x7/8x1/4x6-7/8 14 Included Pointed Cone Alumacut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4" Crimped Wire Cup Brush, 5/8"-11 (A-98407)
- ROCKWELL Sandpaper Assorted 20Pcs (RW9155)
- CONTINENTAL ABRASIVES 6" x 7/8" 120 Grit T29 Zirconia High Density Flap Disc (F-6031209H)
- ARC ABRASIVES Belt Ao/X Gp 6 X 48 80, Coated, 6" W, 48" L, 80 Grit, Aluminum Oxide, AO/X GP, Brown (70994)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Singlecut, PowerT (SL-1SC-2)
- MASTERCUT TOOL 01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut (SA-5FM)
- MASTERCUT TOOL M09400 6.3x12.7x3x51 Radius Tree Doublecut (SF-51MMDC)
- MASTERCUT TOOL 07201 1/4x7/32x1/4x2 Ball Singlecut (SD-1SC)
- MASTERCUT TOOL 01601 1/2x1x1/4x2-3/4 Cylinder No Endcut Singlecut (SA-5SC)
- MASTERCUT TOOL 11700 1/2x1x1/4x2-3/4 Pointed Tree Doublecut (SG-5DC)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-15, 3/4 (10911)
- Mastercut Tool Carbide Burs