Shop All Carbide Burs
Mastercut Tool
17004 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Chipbreaker
Mfr # SM-5CB
Zoro # G200591336
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SM
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- Bur Angle 28°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SM-5CB
- Zoro # G200591336
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SM |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Chipbreaker Cut |
Bur Angle | 28° |
SHK (Decimal) | 0.25 |
LOC (Decimal) | 0.875 |
Single End Double End | Single End |
OD (Metric) | 12.7 |
OAL (Decimal) | 2.625 |
LOC (Metric) | 22.225 |
OD (Fractional) | 1/2 |
SHK (Metric) | 6.35 |
OAL (Metric) | 66.675 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-49/64 |
Description
17004 1/2x7/8x1/4x2-5/8 28 Included Pointed Cone Chipbreaker
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843217)
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 (AE24105041)
- 3M Sanding Belt, Coated, 2 in W, 48 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118793)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249596)
- MASTERCUT TOOL 17001 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Singlecut (SM-5SC)
- MASTERCUT TOOL 17000 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Doublecut (SM-5DC)
- MASTERCUT TOOL 10100 1/2x1x1/4x2-3/4 Radius Tree Doublecut (SF-5DC)
- MASTERCUT TOOL 08101 1/8x7/32x1/8x1-1/2 Oval Singlecut (SE-41SC)
- MASTERCUT TOOL 05900 1/2x1x1/4x2-3/4 Radius Cylinder Doublecut (SC-5DC)
- MASTERCUT TOOL 01200 3/8x3/4x1/4x2-1/2 Cylinder No Endcut Doublecut (SA-3DC)
- M.A. FORD Carbide Bur, 3/16 (72100030)
- Mastercut Tool Carbide Burs