Shop All Carbide Burs
Mastercut Tool
17000 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Doublecut
Mfr # SM-5DC
Zoro # G700591393
original price:
$36.29
23% off
new price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SM
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- Bur Angle 28°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SM-5DC
- Zoro # G700591393
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SM |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Doublecut |
Bur Angle | 28° |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.875 |
OAL (Decimal) | 2.625 |
OD (Metric) | 12.7 |
LOC (Metric) | 22.225 |
SHK (Metric) | 6.35 |
OAL (Metric) | 66.675 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-49/64 |
Description
17000 1/2x7/8x1/4x2-5/8 28 Included Pointed Cone Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x 9" Hand Pad Aluminum Oxide GREEN (NW-HPGREEN)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z60 T-27 (MAX456ZJEH)
- CENTURY DRILL & TOOL Metal Cutting Blade, 8x3/32 in., Type 1A (08808)
- MERIT Bore Polisher, B-410, 80 Grit (08834154101)
- MASTERCUT TOOL 17004 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Chipbreaker (SM-5CB)
- MASTERCUT TOOL 17001 1/2x7/8x1/4x2-49/64 28° Included Pointed Cone Singlecut (SM-5SC)
- MASTERCUT TOOL 3/8 Dblcut Piloted Diemill (22300)
- MASTERCUT TOOL 06060 5/8x1x1/4x7 Radius Cylinder Doublecut (SC-6L6DC)
- MASTERCUT TOOL 01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut (SA-5FM)
- MASTERCUT TOOL 11501 3/8x3/4x1/4x2-1/2 Pointed Tree Singlecut (SG-3SC)
- DRILLCO SF-81, SOLID CARB BUR SGL CUT - MAGNUM (70F081SC)
- Mastercut Tool Carbide Burs