Shop All Countersinks
Mastercut Tool
16x8x70 3FL 90° Countersink
Mfr # 780-512
Zoro # G800579291
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.6299
- SHK (Decimal) 0.315
- OAL (Decimal) 2.756
- OD (Metric) 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 780-512
- Zoro # G800579291
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.6299 |
SHK (Decimal) | 0.315 |
OAL (Decimal) | 2.756 |
OD (Metric) | 16 |
SHK (Metric) | 8 |
OAL (Metric) | 70 |
OD (Fractional) | 16 |
SHK (Fractional) | 8 |
OAL (Fractional) | 70 |
Description
16x8x70 3FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 1.000 In, Black (911100000)
- GATORBACK Professional Electrician's Tool Belt Combo - Extra-Large 40" - 44" (B240-XL)
- WESTWARD 0.85mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ5)
- BOSCH Cord (1614461035)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- HHIP 1/2" 82 Degree 3 Flute HSS Countersink (2001-1500)
- FISCH Countersink Deburring HSS Cobalt (FSH-114888)
- M.A. FORD 1 1/2 82 Hss 3Fl Spi. C (92150002)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00969)
- HANSON 5/8" High Speed Steel Countersink (12412)
- Mastercut Tool Countersinks