Shop All High Performance Carbide End Mills
Mastercut Tool
16x56x16x150 5FL Ball Multi-Helix Long V5 W/Flat, PowerA
Mfr # 509-218W-1
Zoro # G800611304
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.6299
- LOC (Decimal) 2.205
- SHK (Decimal) 0.6299
- OAL (Decimal) 5.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 509-218W-1
- Zoro # G800611304
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.6299 |
LOC (Decimal) | 2.205 |
SHK (Decimal) | 0.6299 |
OAL (Decimal) | 5.906 |
OD (Metric) | 16 |
LOC (Metric) | 56 |
SHK (Metric) | 16 |
OAL (Metric) | 150 |
OD (Fractional) | 16 |
LOC (Fractional) | 56 |
SHK (Fractional) | 16 |
OAL (Fractional) | 150 |
Description
16x56x16x150 5FL Ball Multi-Helix Long V5 W/Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #8-32UNC (C00331)
- SUPER TOOL Reduced Shank Counterbore, 1" D (52232)
- DEWALT Pruning Bi-Metal Reciprocating Saw Blades (DWAR516P)
- POWERBUILT 15Mm Combination Wrench Polished (644119)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5x0.03CR (C60596)
- Mastercut Tool End Mills