Shop All Router Bits
Mastercut Tool
16x55x16x120 3FL Dwncut Slow Spiral Finisher Wrouter
Mfr # 914-112
Zoro # G000634714
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.6299
- LOC (Decimal) 2.165
- SHK (Decimal) 0.6299
- OAL (Decimal) 4.724
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 914-112
- Zoro # G000634714
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.6299 |
LOC (Decimal) | 2.165 |
SHK (Decimal) | 0.6299 |
OAL (Decimal) | 4.724 |
OD (Metric) | 16 |
LOC (Metric) | 55 |
SHK (Metric) | 16 |
OAL (Metric) | 120 |
OD (Fractional) | 16 |
LOC (Fractional) | 55 |
SHK (Fractional) | 16 |
OAL (Fractional) | 120 |
Description
16x55x16x120 3FL Dwncut Slow Spiral Finisher Wrouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 10" Ratchet Action Cable Cutter, Center Cut (95 31 250 SBA)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 5 (TK-50)
- BONWAY Bon 32-204 Hardener, Medium Grey (32-204)
- PALMGREN Radial Arm Drill Press, 5 Spd Bench Step (9680341)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- FREUD Table Top Edge Classical Bit (Quadra-Cut (99-010)
- Mastercut Tool Router Bits