Shop All High Performance Carbide End Mills
Mastercut Tool
16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA
Mfr # 500-228-1
Zoro # G200616138
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.6299
- LOC (Decimal) 1.26
- SHK (Decimal) 0.6299
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 500-228-1
- Zoro # G200616138
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.6299 |
LOC (Decimal) | 1.26 |
SHK (Decimal) | 0.6299 |
OAL (Decimal) | 3.465 |
OD (Metric) | 16 |
LOC (Metric) | 32 |
SHK (Metric) | 16 |
OAL (Metric) | 88 |
OD (Fractional) | 16 |
LOC (Fractional) | 32 |
SHK (Fractional) | 16 |
OAL (Fractional) | 88 |
Description
16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 100 Deg, 3/8, Cobalt (55564)
- MAYHEW 42-C DOMINATOR 42" CURVED PRY BAR (MY14118)
- WILTON C-Clamp, 3", Steel, Light Duty, 1100 lb. (55)
- PALMGREN Jaw Cap Set, Copper (9629760)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- CLEVELAND 5-Flute Carbide HP CrnRad Single EndMil for Ferrous Matl CTD CEM-V2-5R AP/MAX 3/4x3/4x2-1/4x5x0.09CR (C80598)
- Mastercut Tool High Performance Carbide End Mills