Shop All High Performance Carbide End Mills
Mastercut Tool
16x32x16x88 3FL Ball Aluminum Xtreme Chipbreaker Endmill, PowerZ
Mfr # 523-210-4
Zoro # G800616408
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.6299
- LOC (Decimal) 1.26
- SHK (Decimal) 0.6299
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 523-210-4
- Zoro # G800616408
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.6299 |
LOC (Decimal) | 1.26 |
SHK (Decimal) | 0.6299 |
OAL (Decimal) | 3.465 |
OD (Metric) | 16 |
LOC (Metric) | 32 |
SHK (Metric) | 16 |
OAL (Metric) | 88 |
OD (Fractional) | 16 |
LOC (Fractional) | 32 |
SHK (Fractional) | 16 |
OAL (Fractional) | 88 |
Description
16x32x16x88 3FL Ball Aluminum Xtreme Chipbreaker Endmill, ZrN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-100)
- DICKIES 8-Pocket Utility Pouch with 2" Web Belt (57054)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 7 x 2 In (W-6)
- PROSKIT ESD Safe Tweezers, Flat Tip (900-266)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 5/8x5/8x3/4x3 (C80444)
- Mastercut Tool End Mills