Shop All High Performance Carbide End Mills
Mastercut Tool
16x32x16x88 2FL Square Aluminum Xtreme Endmill, PowerZ
Mfr # 514-010-4
Zoro # G700614641
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.6299
- LOC (Decimal) 1.26
- SHK (Decimal) 0.6299
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 514-010-4
- Zoro # G700614641
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.6299 |
LOC (Decimal) | 1.26 |
SHK (Decimal) | 0.6299 |
OAL (Decimal) | 3.465 |
OD (Metric) | 16 |
LOC (Metric) | 32 |
SHK (Metric) | 16 |
OAL (Metric) | 88 |
OD (Fractional) | 16 |
LOC (Fractional) | 32 |
SHK (Fractional) | 16 |
OAL (Fractional) | 88 |
Description
16x32x16x88 2FL Square Aluminum Xtreme Endmill, ZrN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO RECIP BLADE 9"" 14/18T2PK (DS0914BF2)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MBASD)
- BAHCO Bahco Hacksaw, Non-Slip Handles, 12" (319)
- KEO Countersink, 1 FL, 60 Deg, 3/4, Cobalt, TiN (55406-TiN)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-035-400-005)
- Mastercut Tool High Performance Carbide End Mills