Shop All Spotting Drills
Mastercut Tool
16x28x16x100 90° NC Spotting Drill, PowerA
Mfr # 700-416-1
Zoro # G900659640
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Point Angle 90°
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-416-1
- Zoro # G900659640
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Finish | PowerA |
Point Angle | 90° |
System of Measurement | Metric |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.6299 |
LOC (Decimal) | 1.102 |
SHK (Decimal) | 0.6299 |
OAL (Decimal) | 3.937 |
OD (Metric) | 16 |
LOC (Metric) | 28 |
SHK (Metric) | 16 |
OAL (Metric) | 100 |
OD (Fractional) | 16 |
LOC (Fractional) | 28 |
SHK (Fractional) | 16 |
OAL (Fractional) | 100 |
Description
16x28x16x100 90 NC Spotting Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round Handle Needle File, 5-1/2inL (83497500)
- PERFORMANCE TOOL 1 Dr Budd Wheel Skt (33mm) (W83033)
- MARSON Nosepiece, 8-32, Steel (39262)
- CS UNITEC Non Sparking Wrench, Dbl Open End, 1-1/4x1-7/16, Aluminum Bronze (EX203-220UA)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- KEO NC Spotting Drill, 90 Deg, 3/4, HSS (32340)
- MELIN TOOL CO Spot Drill, Carbide, Nc, 90 deg., 3/8" x 1 (HDRNC-3/8-90)
- BLAIR Cutter, 7/16", 3 pcs. (11112-3)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 140 Degrees (QSPD-040-140)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- Mastercut Tool Spotting Drills