Shop All Chucking Reamers
Mastercut Tool
.1690x7/8x5/32x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-245
Zoro # G900581200
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.169
- LOC (Decimal) 0.875
- SHK (Decimal) 0.1563
- OAL (Decimal) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-245
- Zoro # G900581200
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.169 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.1563 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.293 |
LOC (Metric) | 22.225 |
SHK (Metric) | 3.969 |
OAL (Metric) | 69.85 |
OD (Fractional) | .1690 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 5/32 |
OAL (Fractional) | 2-3/4 |
Description
.1690x7/8x5/32x2-3/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIK STIK REACHER GRABER TOOL 36""L (I363)
- TEKTON 3/8 Inch Drive x 3/8 Inch Deep 12-Point Socket (SHD13210)
- DEWALT Insert Bit, 1/4In, Pozidriv, #3, 2In (50 Pack) (DWA2PZ3IRB)
- MARSON Nosepiece, 4mm, Steel (39274)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- WALTER Machine reamers F1342-10.9 (F1342-10.9)
- DRILLCO 1-3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E224)
- M.A. FORD .1800 No 15 Reamer (27218000)
- DRILLCO 12MM S/S STR FLUTE CHUCK REAMER - 4350E (435E112)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 15.00mm (36974)
- M.A. FORD .1247 Reamer (27212470)
- Mastercut Tool Reamers