Shop All Chucking Reamers
Mastercut Tool
.1685x7/8x5/32x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-244
Zoro # G900581750
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1685
- LOC (Decimal) 0.875
- SHK (Decimal) 0.1563
- OAL (Decimal) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-244
- Zoro # G900581750
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.1685 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.1563 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.28 |
LOC (Metric) | 22.225 |
SHK (Metric) | 3.969 |
OAL (Metric) | 69.85 |
OD (Fractional) | .1685 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 5/32 |
OAL (Fractional) | 2-3/4 |
Description
.1685x7/8x5/32x2-3/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK $PLIER CRIMPING 9.5" w/CUTTER (CL909)
- BETA Hexagon Hand Socket, 27mm (009200027)
- STARRETT Radius Gage (167-1/64)
- STANLEY Stanley 28-142 Nylon Handle Stiff Putty Knife, 2" Wide Blade (28-142)
- M.A. FORD .0555 Reamer (27205550)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, K (36786)
- H & H INDUSTRIAL PRODUCTS 6 Piece A-F High Speed Steel Adjustable Blade Reamer Set (2006-9125)
- WALTER Machine reamers F1342-3.5 (F1342-3.5)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 3/32 (36230)
- COOLKITCHEN 2040-A Deluxe Reamer & Plugger Kit (CO748673)
- M.A. FORD .0485 Reamer (27204850)
- Mastercut Tool Chucking Reamers