Shop All Chucking Reamers
Mastercut Tool
.1680x7/8x5/32x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-243
Zoro # G900581514
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.168
- LOC (Decimal) 0.875
- SHK (Decimal) 0.1563
- OAL (Decimal) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-243
- Zoro # G900581514
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.168 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.1563 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.267 |
LOC (Metric) | 22.225 |
SHK (Metric) | 3.969 |
OAL (Metric) | 69.85 |
OD (Fractional) | .1680 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 5/32 |
OAL (Fractional) | 2-3/4 |
Description
.1680x7/8x5/32x2-3/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3808RF)
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser Kit (3624-21)
- TEKTON 5/32 Inch Alignment Punch (66174)
- STANLEY Stanley Rolling Tool Box Set, 2 Drawer, Black, Plastic, 11 in W x 18-1/2 in D x 25 in H (STST18613)
- DRILL AMERICA # 6 1-1/16" 1-9/32" Straight Shank Shell Reamer Arbor (DWRSRA6SS)
- M.A. FORD .1315 Reamer (27213150)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- DRILLCO 29/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E158)
- M.A. FORD .2498 Reamer 1/4 Dp1 (27224980)
- WALTER SURFACE TECHNOLOGIES 3/4" Reamer - 1/2" Shank (01P012)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 3-Piece Kit (90586)
- Mastercut Tool Reamers