Shop All Chucking Reamers
Mastercut Tool
.1660x7/8x5/32x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-239
Zoro # G900581491
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.166
- LOC (Decimal) 0.875
- SHK (Decimal) 0.1563
- OAL (Decimal) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-239
- Zoro # G900581491
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.166 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.1563 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.216 |
LOC (Metric) | 22.225 |
SHK (Metric) | 3.969 |
OAL (Metric) | 69.85 |
OD (Fractional) | .1660 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 5/32 |
OAL (Fractional) | 2-3/4 |
Description
.1660x7/8x5/32x2-3/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" C Collared Keyway Bushing (2006-1302)
- POWERBUILT 1/2" Drive 17Mm 12Pt Socket (642015)
- STARRETT Pin Vise, 0.025-0.075 In, Tapered Collet (240B)
- UNIBOR 3 x 2 Carbide Annular Cutter, 3/4 Shank (27296)
- CHAMPION CUTTING TOOL 9/16in-13/16in Brute XSR Step Reamers, 5 Steps: 9/16in, 5/8in (CHA XSR-9/16X13/16)
- CJT KOOLCARB Reamer, CT, SPFL, CFE, 1/4", 1-1/2"-FL (45302500)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- CJT KOOLCARB Reamer, CT, STFL, 1", 2-3/4"-FL (45010000)
- VERSADRIVE HMT Impact Reamer 12mm (501030-0120)
- WALTER Machine reamers F1352HUN-8.97 (F1352HUN-8.97)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 4.60mm (36514)
- Mastercut Tool Reamers