Shop All Chucking Reamers
Mastercut Tool
.1615x7/8x5/32x2-3/4 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-230
Zoro # G900583730
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1615
- LOC (Decimal) 0.875
- SHK (Decimal) 0.1563
- OAL (Decimal) 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-230
- Zoro # G900583730
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.1615 |
LOC (Decimal) | 0.875 |
SHK (Decimal) | 0.1563 |
OAL (Decimal) | 2.75 |
OD (Metric) | 4.102 |
LOC (Metric) | 22.225 |
SHK (Metric) | 3.969 |
OAL (Metric) | 69.85 |
OD (Fractional) | .1615 |
LOC (Fractional) | 7/8 |
SHK (Fractional) | 5/32 |
OAL (Fractional) | 2-3/4 |
Description
.1615x7/8x5/32x2-3/4 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Soft Face Sledge, 10 lb, 38 In, Steel (41036)
- DRILLCO 1/2-14, Pipe Taps (290A132)
- KRAFT TOOL Concrete Float, Sq, 3-1/2 x 18 in, Redwood (CF257)
- YG-1 TOOL CO #29 2-7/8" 135 Deg. Jobber Length Drill Bit (D2GP187228)
- VERSADRIVE HMT Impact Reamer 18mm (501030-0180)
- DRILL AMERICA # 5 13/16" 1-1/32" Straight Shank Shell Reamer Arbor (DWRSRA5SS)
- DRILLCO 1-3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E224)
- DRILLCO 20MM S/S STR FLUTE CHUCK REAMER - 4350E (435E120)
- M.A. FORD .0880 Reamer (27208800)
- M.A. FORD .2165 Reamer (27221651)
- CJT KOOLCARB Reamer, CT, SPFL, CFE, 1/4", 1-1/2"-FL (45302500)
- Mastercut Tool Chucking Reamers