Shop All Carbide Burs
Mastercut Tool
16101 1/8x5/8x1/8x1-1/2 7° Included Pointed Cone Singlecut
Mfr # SM-43SC
Zoro # G600592766
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SM
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.125
- Bur Angle 7°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SM-43SC
- Zoro # G600592766
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SM |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.125 |
Cut Type | Singlecut |
Bur Angle | 7° |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.625 |
OAL (Decimal) | 1.5 |
OD (Metric) | 3.175 |
LOC (Metric) | 15.875 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
16101 1/8x5/8x1/8x1-1/2 7 Included Pointed Cone Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 40 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957398024)
- ALLSOURCE Nozzle, 6mm, PK3 (41911)
- NORTON ABRASIVES Dressing Stick, AlO, Fine, 4x1/2x1/2 in, PK5 (61463610555)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243876)
- MASTERCUT TOOL 04500 1/8x9/16x1/8x1-1/2 Radius Cylinder Doublecut (SC-42DC)
- MASTERCUT TOOL 09803 3/8x3/4x1/4x2-1/2 Radius Tree Diamond Cut (SF-3DM)
- MASTERCUT TOOL 05000 1/4x5/8x1/4x2 Radius Cylinder Doublecut (SC-1DC)
- MASTERCUT TOOL 06731 1/8x3/32x1/8x3 Ball Singlecut (SD-42L3SC)
- MASTERCUT TOOL 01602 1/2x1x1/4x2-3/4 Cylinder No Endcut Alumacut (SA-5FM)
- MASTERCUT TOOL 07201 1/4x7/32x1/4x2 Ball Singlecut (SD-1SC)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59142)
- Mastercut Tool Carbide Burs