Shop All Carbide Burs
Mastercut Tool
16001 1/8x7/16x1/8x1-1/2 14° Included Pointed Cone Singlecut
Mfr # SM-42SC
Zoro # G000591611
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SM
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.125
- Bur Angle 14°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SM-42SC
- Zoro # G000591611
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SM |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.125 |
Bur Angle | 14° |
Cut Type | Singlecut |
SHK (Decimal) | 0.125 |
Single End Double End | Single End |
LOC (Decimal) | 0.438 |
OAL (Decimal) | 1.5 |
OD (Metric) | 3.175 |
LOC (Metric) | 11.113 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/8 |
LOC (Fractional) | 7/16 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
16001 1/8x7/16x1/8x1-1/2 14 Included Pointed Cone Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Roloc Disc Pad TR 83242, Med 4 in 5/8-11 Internal, 5/pk (83242)
- SCOTCH-BRITE Surface Conditioning Belt, 4inx36 in A V (7010329246)
- NORTON ABRASIVES Flap Disc, Medium, 80 Grit, 6" dia. (66261132130)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Aluminum Oxide (08F451)
- MASTERCUT TOOL M07701 16x14x6x59 Ball Singlecut (SD-6MMSC)
- MASTERCUT TOOL 07401 3/8x5/16x1/4x2-1/8 Ball Singlecut (SD-3SC)
- MASTERCUT TOOL 05400 3/8x3/4x1/4x2-1/2 Radius Cylinder Doublecut (SC-3DC)
- MASTERCUT TOOL 05901 1/2x1x1/4x2-3/4 Radius Cylinder Singlecut (SC-5SC)
- MASTERCUT TOOL 06601 3/32x.070x1/8x1-1/2 Ball Singlecut (SD-41SC)
- MASTERCUT TOOL M16001 3x11x3x38 14° Pointed Cone Singlecut (SM-42MMSC)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D Regular Length, SD-6, 5/8 (10631)
- Mastercut Tool Carbide Burs