Shop All Chucking Reamers
Mastercut Tool
.1562x3/4x9/64x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-218
Zoro # G200582716
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.1562
- LOC (Decimal) 0.75
- SHK (Decimal) 0.1406
- OAL (Decimal) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-218
- Zoro # G200582716
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.1562 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.1406 |
OAL (Decimal) | 2.5 |
OD (Metric) | 3.968 |
LOC (Metric) | 19.05 |
SHK (Metric) | 3.572 |
OAL (Metric) | 63.5 |
OD (Fractional) | .1562 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 9/64 |
OAL (Fractional) | 2-1/2 |
Description
.1562x3/4x9/64x2-1/2 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO/EQUIPMENT SUPPLY CO Torque Wrench, Break-Back Style, 1" D (10010)
- HOLEX ER-16 Collet, 7/64 inch (308920 7/64)
- MELIN TOOL CO End Mill, Hss, GP, Ball, 15/16" x 1-1/2, Shank Dia.: 1/2" (A-1630-B)
- MILWAUKEE TOOL M18 FUEL 1/4" Impact Driver Kit, M18 5.0 (2953-22, 48-11-1850)
- NORSEMAN BY VIKING DRILL AND TOOL 5/8" 51-AGM Car Reamer Fast Spiral Flute (82140)
- VERSADRIVE HMT Impact Reamer 8mm (501030-0080)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- M.A. FORD .1595 Reamer (27215950)
- VERSADRIVE HMT Stakit ETOP4 Impact Reamer Set 1/2-1-1/16'' 10pc + 1/2'' Adapter (501040-SET10)
- M.A. FORD .1560 Reamer (27215600)
- DISCO Gold Fast Spiral Reamer, 18200 (18200)
- Mastercut Tool Reamers