Shop All Carbide Burs
Mastercut Tool
15460 1/2x1-1/8x1/4x7-17/64 14° Included Radius Cone Doublecut
Mfr # SL-4L6DC
Zoro # G900592701
product price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SL
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- Bur Angle 14°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SL-4L6DC
- Zoro # G900592701
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SL |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Doublecut |
Bur Angle | 14° |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1.125 |
OAL (Decimal) | 7.125 |
OD (Metric) | 12.7 |
LOC (Metric) | 28.575 |
SHK (Metric) | 6.35 |
OAL (Metric) | 180.975 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 7-17/64 |
Description
15460 1/2x1-1/8x1/4x7-1/8 14 Included Radius Cone Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Grinding WheelT275x14x5811PK10 (20175)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072727147)
- ECONOLINE Clear Hose 9 ft. O.D. 7/8 In I.D. 5/8 In (13403-9)
- PFERD 7" Ribbed Fiber Disc Backing Pad - 5/8-11 Nut - Regular Density (69705)
- MASTERCUT TOOL 04401 3/32x7/16x1/8x1-1/2 Radius Cylinder Singlecut (SC-41SC)
- MASTERCUT TOOL 01660 1/2x1x1/4x7 Cylinder No Endcut Doublecut (SA-5L6DC)
- MASTERCUT TOOL 09801 3/8x3/4x1/4x2-1/2 Radius Tree Singlecut (SF-3SC)
- MASTERCUT TOOL 01200 3/8x3/4x1/4x2-1/2 Cylinder No Endcut Doublecut (SA-3DC)
- MASTERCUT TOOL 16901 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Singlecut (SM-4SC)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Singlecut, PowerT (SL-1SC-2)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002609)
- Mastercut Tool Carbide Burs