Shop All Carbide Burs
Mastercut Tool
15401 1/2x1-1/8x1/4x3-1/64 14° Included Radius Cone Singlecut
Mfr # SL-4SC
Zoro # G600591561
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SL
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- Bur Angle 14°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # SL-4SC
- Zoro # G600591561
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SL |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Singlecut |
Bur Angle | 14° |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1.125 |
OAL (Decimal) | 3.016 |
OD (Metric) | 12.7 |
LOC (Metric) | 28.575 |
SHK (Metric) | 6.35 |
OAL (Metric) | 76.596 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3-1/64 |
Description
15401 1/2x1-1/8x1/4x2-7/8 14 Included Radius Cone Singlecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Deburring Disc3MediumPK25 (77314)
- UNITED ABRASIVES/SAIT SAIT 23323 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 4" x .045" x 5/8" (23323)
- PFERD W206 Poliflex® Mounted Point - Leather Bond, 120 Grit, 1/4" Shank (36295)
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 800G (66260307012)
- MASTERCUT TOOL 15400 1/2x1-1/8x1/4x3-1/64 14° Included Radius Cone Doublecut (SL-4DC)
- MASTERCUT TOOL 16901 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Singlecut (SM-4SC)
- MASTERCUT TOOL M06801 6.3x5x3x44 Ball Singlecut (SD-51MMSC)
- MASTERCUT TOOL 16120 1/8x5/8x1/8x2 7° Included Pointed Cone Doublecut (SM-43L2DC)
- MASTERCUT TOOL 06501 1/16x3/64x1/8x1-1/2 Ball Singlecut (SD-40SC)
- MASTERCUT TOOL 00700 3/16x5/8x1/4x2 Cylinder No Endcut Doublecut (SA-14DC)
- MASTERCUT TOOL 05902 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut (SC-5FM)
- Mastercut Tool Carbide Burs