Shop All Carbide Burs
Mastercut Tool
15400 1/2x1-1/8x1/4x3-1/64 14° Included Radius Cone Doublecut
Mfr # SL-4DC
Zoro # G400592485
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SL
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.5
- Bur Angle 14°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SL-4DC
- Zoro # G400592485
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SL |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Doublecut |
Bur Angle | 14° |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1.125 |
OAL (Decimal) | 3.016 |
OD (Metric) | 12.7 |
LOC (Metric) | 28.575 |
SHK (Metric) | 6.35 |
OAL (Metric) | 76.596 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3-1/64 |
Description
15400 1/2x1-1/8x1/4x2-7/8 14 Included Radius Cone Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 80 Grit (45533)
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 320 Grit (42512)
- DYNABRADE Disc, 8"dia., AO, 40G, Non-Vac (91444)
- WEILER Flap Disc, Type 27, 4-1/2in. dia., 40 Grit (98806)
- MASTERCUT TOOL 15401 1/2x1-1/8x1/4x3-1/64 14° Included Radius Cone Singlecut (SL-4SC)
- MASTERCUT TOOL 10103 1/2x1x1/4x2-3/4 Radius Tree Diamond Cut (SF-5DM)
- MASTERCUT TOOL 05900 1/2x1x1/4x2-3/4 Radius Cylinder Doublecut (SC-5DC)
- MASTERCUT TOOL 16902 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Alumacut (SM-4FM)
- MASTERCUT TOOL 04500 1/8x9/16x1/8x1-1/2 Radius Cylinder Doublecut (SC-42DC)
- MASTERCUT TOOL 15302 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Alumacut (SL-3FM)
- OSG Carbide Bur, 19mm Cut Dia., RH Cut (804-7500-60)
- Mastercut Tool Carbide Burs