Shop All Carbide Burs
Mastercut Tool
15302 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Alumacut
Mfr # SL-3FM
Zoro # G400591747
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SL
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.375
- Bur Angle 14°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # SL-3FM
- Zoro # G400591747
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SL |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
Cut Type | Alumacut |
Bur Angle | 14° |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1.063 |
OAL (Decimal) | 2.813 |
OD (Metric) | 9.525 |
LOC (Metric) | 26.988 |
SHK (Metric) | 6.35 |
OAL (Metric) | 71.438 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 1-1/16 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-61/64 |
Description
15302 3/8x1-1/16x1/4x2-13/16 14 Included Radius Cone Alumacut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3" TC 6-PLY WHITE 120 GRIT (A/O) 1/UNIT (1342)
- FINISH 1ST PSA Sanding Disc, 6 In., 400 G, PK50 (8447035)
- DRILL AMERICA 3/8"x3/4" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3)
- MIRKA Iridium 6" Psa 80 (24-342-080)
- MASTERCUT TOOL 15300 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Doublecut (SL-3DC)
- MASTERCUT TOOL 09801 3/8x3/4x1/4x2-1/2 Radius Tree Singlecut (SF-3SC)
- MASTERCUT TOOL 15401 1/2x1-1/8x1/4x3-1/64 14° Included Radius Cone Singlecut (SL-4SC)
- MASTERCUT TOOL 01603 1/2x1x1/4x2-3/4 Cylinder No Endcut Diamond Cut (SA-5DM)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- MASTERCUT TOOL 08500 1/4x3/8x1/4x2 Oval Doublecut (SE-1DC)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 3/8" x 3/4" x 1/4" Ext. Shank - SB-3L6 (25842)
- Mastercut Tool Carbide Burs