Shop All Carbide Burs
Mastercut Tool
15300 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Doublecut
Mfr # SL-3DC
Zoro # G300591120
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SL
- Finish Uncoated
- System Of Measurement Imperial
- OD (Decimal) 0.375
- Bur Angle 14°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SL-3DC
- Zoro # G300591120
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SL |
Finish | Uncoated |
System Of Measurement | Imperial |
OD (Decimal) | 0.375 |
Cut Type | Doublecut |
Bur Angle | 14° |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1.063 |
OAL (Decimal) | 2.813 |
OD (Metric) | 9.525 |
LOC (Metric) | 26.988 |
SHK (Metric) | 6.35 |
OAL (Metric) | 71.438 |
OD (Fractional) | 3/8 |
LOC (Fractional) | 1-1/16 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-61/64 |
Description
15300 3/8x1-1/16x1/4x2-13/16 14 Included Radius Cone Doublecut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 60Z, 7/8" (51162)
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 6" dia. (7100111497)
- CGW ABRASIVES Surf Grinding Whl, 12x2x3, T7, AZ60-J8-V32A (34435)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000120987)
- MASTERCUT TOOL 15302 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Alumacut (SL-3FM)
- MASTERCUT TOOL 08201 1/4x3/8x1/8x1-3/4 Oval Singlecut (SE-51SC)
- MASTERCUT TOOL 1/4x1-1/4x1/4x3 Doublecut Piloted Diemill, PowerA (22200-1)
- MASTERCUT TOOL 04500 1/8x9/16x1/8x1-1/2 Radius Cylinder Doublecut (SC-42DC)
- MASTERCUT TOOL 08702 1/2x7/8x1/4x2-5/8 Oval Alumacut (SE-5FM)
- MASTERCUT TOOL 15460 1/2x1-1/8x1/4x7-17/64 14° Included Radius Cone Doublecut (SL-4L6DC)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/16 (19D640)
- Mastercut Tool Carbide Burs