Shop All Center Drills
Mastercut Tool
1/4x5/8x3-1/8 90° #7 Combined Drill & Countersink, PowerA
Mfr # 600-216-1
Zoro # G500659514
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-216-1
- Zoro # G500659514
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.25 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 3.125 |
OD (Metric) | 6.35 |
SHK (Metric) | 15.875 |
OAL (Metric) | 79.375 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1/4 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 3-1/8 |
Description
1/4x5/8x3-1/8 90 #7 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCK KNIVES Knife Sharpener, 3-Side, Diamond, Poly Hndl (97044-C)
- VERSA TOOL 20mm Stainless Steel Multi-Tool Saw Blades, PK 10 (AB10F)
- HHIP 3" Diameter X 6" High Cylindrical Square (4901-2601)
- GEARWRENCH COMBO WRENCH RATCH15/16"" (9030)
- KEO Drill/Countersink, 60 deg., #15, RH, HSS (11500)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- YG-1 TOOL CO Hss(M2) 60 Degree Regular Length Center Drill (D1C90080)
- BIG HORN #9 VIX-BIT - 9/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19161)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills