Shop All Center Drills
Mastercut Tool
1/4x5/8x3-1/8 82° #7 Combined Drill & Countersink
Mfr # 600-116
Zoro # G900660219
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-116
- Zoro # G900660219
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.25 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 3.125 |
OD (Metric) | 6.35 |
SHK (Metric) | 15.875 |
OAL (Metric) | 79.375 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1/4 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 3-1/8 |
Description
1/4x5/8x3-1/8 82 #7 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Nail Pullers, Nail Puller, 10 In. L (41100)
- PROTO SKT IMP 1/2 DR 1-7/16 12 PT (PO7446)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPT TIN Coated (5533517)
- H & H INDUSTRIAL PRODUCTS 1/8-5/8" Repairman's Taper Reamer (2006-9001)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, BRGT (10282)
- MICRO 100 Combo Drill/Countersink (DCM-016)
- CHICAGO-LATROBE Combined Drill/Countersink, #0 Size, Plain (56700)
- MICRO 100 Combo Drill/Countersink (QDC-2)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- Mastercut Tool Center Drills