Shop All Center Drills
Mastercut Tool
1/4x5/8x3-1/8 60° #7 Combined Drill & Countersink
Mfr # 600-316
Zoro # G800659634
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-316
- Zoro # G800659634
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.25 |
SHK (Decimal) | 0.625 |
OAL (Decimal) | 3.125 |
OD (Metric) | 6.35 |
SHK (Metric) | 15.875 |
OAL (Metric) | 79.375 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1/4 |
SHK (Fractional) | 5/8 |
OAL (Fractional) | 3-1/8 |
Description
1/4x5/8x3-1/8 60 #7 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- GEDORE Torque Wrench, 3/4", 185-630ft/lb (4551-85)
- SMITHS Sharpener Hand Held (50185)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.00mm (112102000)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- CHICAGO-LATROBE Combined Drill/Countersink, #1 Size, Plain (56701)
- HHIP #6 X 4" High Speed Steel Center Drill & Countersink (5000-0041)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- MICRO 100 Combo Drill/Countersink (QDC-6)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills