Shop All Carbide Burs
Mastercut Tool
1/4x5/8x1/4x2 14° Included Radius Cone Doublecut, PowerT
Mfr # SL-1DC-2
Zoro # G900592725
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SL
- Finish PowerT
- System Of Measurement Imperial
- OD (Decimal) 0.25
- Bur Angle 14°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SL-1DC-2
- Zoro # G900592725
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SL |
Finish | PowerT |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Doublecut |
Bur Angle | 14° |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 0.625 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
LOC (Metric) | 15.875 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
1/4x5/8x1/4x2 14 Included Radius Cone Doublecut, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sponge 100Grit (06965)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge Performance Coated PREDATOR Nylon Flap Disc, 40 Grit (71-10914HEW)
- SAIT Encore High Performance Coated Flap Disc, 4-1/2 In Dia, 7/8 In, 60/Coarse, Zirconium Abrasive, Type (71208)
- BRUSH RESEARCH MANUFACTURING 85AY625500SC Abrasive Nylon Brush. For .625" Bore Dia., 500SC, 1.5" Brush Part, 5" OAL (85AY625500SC)
- MASTERCUT TOOL 1/4x5/8x1/4x2 14° Included Radius Cone Singlecut, PowerT (SL-1SC-2)
- MASTERCUT TOOL 15400 1/2x1-1/8x1/4x3-1/64 14° Included Radius Cone Doublecut (SL-4DC)
- MASTERCUT TOOL 1/4x2x1/4x3 Tri-Shank Tire Bur, PowerA (STB-014T-1)
- MASTERCUT TOOL 15302 3/8x1-1/16x1/4x2-61/64 14° Included Radius Cone Alumacut (SL-3FM)
- MASTERCUT TOOL M07700 16x14x6x59 Ball Doublecut (SD-6MMDC)
- MASTERCUT TOOL 12400 1/2x1-1/4x1/4x3 Flame Doublecut (SH-5DC)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002617)
- Mastercut Tool Carbide Burs