Shop All Carbide End Mills
Mastercut Tool
1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill, PowerA
Mfr # 201-318-1
Zoro # G100608363
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerA
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 201-318-1
- Zoro # G100608363
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerA |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Double End |
Single End Double End | Double End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.625 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.5 |
OD (Metric) | 6.35 |
LOC (Metric) | 15.875 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pliers Diagonal Cutting (DWHT70275)
- MILWAUKEE TOOL EXACT 250 MCM Copper 12T U-Style Die (49-12-U250C)
- XCELITE Nut Driver, 5/16" Shank (T9910N)
- MAKITA Makita® XPH10Z 18V LXT Lithium-Ion 1/2" Cordless Hammer Driver Drill (Tool-Only) (XPH10Z)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA (209-230-1)
- MASTERCUT TOOL 3x12x3x38 3FL Square Endmill (310-210)
- MASTERCUT TOOL 3x12x3x38 3FL Square Endmill, PowerA (310-210-1)
- MASTERCUT TOOL 3/8x7/8x3/8x2-1/2 4FL Square Endmill, PowerA (211-246-1)
- MASTERCUT TOOL 6x19x6x63 4FL Square Endmill (311-220)
- MASTERCUT TOOL 5/16x2-1/2x1/2 Double End Engraving Blank (218-014)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Stub ALTIN Coated (5431536)
- Mastercut Tool Carbide End Mills