Shop All High Performance Carbide End Mills
Mastercut Tool
1/4x3/8x1/4x2-1/2 3FL Ball Aluminum Xtreme Endmill
Mfr # 422-216
Zoro # G800601558
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 0.375
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 422-216
- Zoro # G800601558
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.375 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.5 |
OD (Metric) | 6.35 |
LOC (Metric) | 9.525 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 3/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
1/4x3/8x1/4x2-1/2 3FL Ball Aluminum Xtreme Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Hex Ball Bit Socket Metric 4 mm Tip, 2 21/32 in L (45524)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2493803)
- PRESCO Marking Flag, Yellow, Blank, PVC, PK100 (4536Y-200)
- OLSON SAW BLADE BAND 64.5X1/2"" 18T (HB71864DB)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, FC5, RH Spiral, Square, Stub, 3/8 (27059)
- Mastercut Tool End Mills