Shop All Spotting Drills
Mastercut Tool
1/4x3/4x1/4x3 142° NC Spotting Drill, PowerA
Mfr # 600-606-1
Zoro # G000659465
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 142°
- Finish PowerA
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-606-1
- Zoro # G000659465
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Point Angle | 142° |
Finish | PowerA |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 3 |
OD (Metric) | 6.35 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3 |
Description
1/4x3/4x1/4x3 142 NC Spotting Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HOLE DOZER Electricians Hole Saw Kit - 10PC (49-22-4095)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MW32)
- NANUK CASES Waterproof Panel Kit, for 940 Case, Alum. (940-PANEL ALUM. KIT)
- MILWAUKEE TOOL 1/2" x 2" Annular Cutter (49-59-2050)
- OSG Spotting Drill, 90 deg., 12mm, HSS (62912)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- ASTRO PNEUMATIC Drill Bit, for 1756 Spot Weld Drill, 8mm (1721)
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL (38385)
- M.A. FORD Spot Drill, Carbide, 2 Flute, 1/4" dia. (40325000)
- EAZYPOWER Hinge Centering Bit, No. 10, 1/8" (81343)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- Mastercut Tool Spotting Drills