Shop All Spotting Drills
Mastercut Tool
1/4x3/4x1/4x3 142° NC Spotting Drill
Mfr # 600-606
Zoro # G500659460
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 142°
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-606
- Zoro # G500659460
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
Point Angle | 142° |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.5 |
OD (Metric) | 6.35 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3 |
Description
1/4x3/4x1/4x3 142 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Joint Knife, Hammer Head, 6" W, Blk/Silver (02872)
- DRILL AMERICA 1-45/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-45/64)
- MAG-MATE RapIDFire Retriever Magnet, 48" L, 2.5 lbs (RFR4800)
- DISCO Plstc Blind Rivet Gun 6 1/2" L for Set Nyl Rivets (1204)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0470" (3/64), Included Angle: 140 Degrees (39847-C3)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Finish: UN (QSPD-040-120)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- LINK 3/8 X 2 HSS 120° Spot & Center Drill (97-L2-386)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills