Shop All Carbide End Mills
Mastercut Tool
1/4x3/4x1/4x2-1/2 6FL Square Endmill
Mfr # 212-230
Zoro # G100610229
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- End Mill Style Square
- Finish Uncoated
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 212-230
- Zoro # G100610229
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 6 |
End Mill Style | Square |
Finish | Uncoated |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.5 |
OD (Metric) | 6.35 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
1/4x3/4x1/4x2-1/2 6FL Square Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 30 ft Tape Measure, 1 in Blade (1MKT2)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= M20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.071220)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Blue 4/0 ga (124310-001)
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 1/2" (KTI-45416)
- MASTERCUT TOOL 5/8x1-1/4x5/8x6 4FL Square Double End Endmill (201-330)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Endmill, PowerA (210-014-1)
- MASTERCUT TOOL 3/16x5/8x3/16x2 3FL Square Endmill, PowerA (210-222-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill (209-014)
- MASTERCUT TOOL 6x19x6x63 4FL Square Endmill (311-220)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill, PowerA (211-238-1)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 4In (218-001020)
- Mastercut Tool End Mills