Shop All Carbide End Mills
Mastercut Tool
1/4x3/4x1/4x2-1/2 3FL Square Endmill, PowerA
Mfr # 210-230-1
Zoro # G800608458
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- End Mill Style Square
- Finish PowerA
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 210-230-1
- Zoro # G800608458
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 3 |
End Mill Style | Square |
Finish | PowerA |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.5 |
OD (Metric) | 6.35 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
1/4x3/4x1/4x2-1/2 3FL Square Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- IRWIN Quick Grip Clamp 4Pk (1873304)
- ZORO SELECT Latch Clamp, SS, Horiz, 360 Lbs, 1.15 In (13G554)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (LZR650024AA)
- MASTERCUT TOOL 2x4x3x38 4FL Square Double End Stubmill, PowerT (302-306-2)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .060 Corner Radius Endmill, PowerA (211-455-1)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill (211-238)
- MASTERCUT TOOL 1x1-1/2x1x4 2FL .045 Corner Radius Endmill (209-484)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 4FL .015 Corner Radius Endmill, PowerA (211-441-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL 90° DrillMill (214-306)
- MASTERCUT TOOL 1/8x1/4x1/8x1-1/2 4FL Square Double End Stubmill, PowerA (202-314-1)
- Mastercut Tool End Mills