Shop All Router Bits
Mastercut Tool
1/4x3/4x1/4x2-1/2 3FL Downcut Sprial (Hard Plastics) Endmill End WRouter
Mfr # 813-106
Zoro # G800635072
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 0.75
- SHK (Decimal) 0.25
- OAL (Decimal) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 813-106
- Zoro # G800635072
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.5 |
OD (Metric) | 6.35 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
1/4x3/4x1/4x2-1/2 3FL Downcut Spiral Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMAX SFN50 Pneumatic 16-Gauge 2" Straight Finish Nailer (SFN50)
- MORSE Carbide Hole Cutter, 1-1/4in. Hole, 1in. D (CTD20)
- MIDWEST MWT-127S 12 in. Straight Tinner Snip (MI574073)
- KRAFT TOOL Striker Screed, 8 ft.X2x4", Alum Alloy (CC408AL)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- FREUD Rabbeting Bit, 1-1/4" dia. (32-096)
- Mastercut Tool Router Bits