Shop All Carbide End Mills
Mastercut Tool
1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerT
Mfr # 209-230-2
Zoro # G900597355
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish PowerT
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 209-230-2
- Zoro # G900597355
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | PowerT |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.5 |
OD (Metric) | 6.35 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Strap Wrench, 18", 1-5" Pipe (8318)
- XCELITE T-20 Torx Series 99 Blade (9920XTDN)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 7/8" (OE 7/8)
- RIDGID GFCI Cord, 13A/125V (50507)
- MASTERCUT TOOL 1/2x3x1/2x6 2FL Ball Long Endmill (204-054)
- MASTERCUT TOOL 1x3x3x38 3FL Ball Endmill, PowerA (310-002-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL .030 Corner Radius Endmill (209-423)
- MASTERCUT TOOL 1x3x1x6 4FL Square Long Endmill, PowerA (206-266-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL 90° DrillMill (214-306)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Ball Endmill, PowerA (211-062-1)
- KODIAK CUTTING TOOLS 0.078 Carbide Endmill 4 Flute Micro Square End ALTIN Coated (5525806)
- Mastercut Tool Carbide End Mills