Shop All Carbide End Mills
Mastercut Tool
1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA
Mfr # 209-230-1
Zoro # G400597510
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish PowerA
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 209-230-1
- Zoro # G400597510
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 2 |
End Mill Style | Square |
Finish | PowerA |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.5 |
OD (Metric) | 6.35 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAREX CBN Wheel 180 Grit (PP16050GF)
- PRO-GRADE TOOLS Sliding T Handle, 3/4"Dr., 20" (16013)
- WERA Koloss Ratchet Set w/1/2" Drive and A (05133862001)
- HUSQVARNA THROTTLE ROD (579379201)
- MASTERCUT TOOL 3/16x5/8x3/16x2 3FL Square Endmill, PowerA (210-222-1)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill (201-318)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .030 Corner Radius Endmill, PowerA (211-453-1)
- MASTERCUT TOOL 12x50x12x100 3FL Square Long Endmill, PowerA (305-214-1)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill (209-238)
- MASTERCUT TOOL 1/2x2x1/2x4 4FL Square Long Endmill, PowerA (206-252-1)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 1 In, 4 FLT (SDH-500-04)
- Mastercut Tool End Mills