Shop All Router Bits
Mastercut Tool
1/4x3/4x1/4x2-1/2 2FL Downcut Spiral (Hard Plastics and Aluminum) Endmill End WRouter
Mfr # 805-112
Zoro # G700634298
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 0.75
- SHK (Decimal) 0.25
- OAL (Decimal) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 805-112
- Zoro # G700634298
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.5 |
OD (Metric) | 6.35 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
1/4x3/4x1/4x2-1/2 2FL Downcut Spiral (Hard Plastics and Aluminum) Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro 3" x 8" (75x200mm) Finishing Trowel - SS - OX Grip (OX-P011008)
- WESTWARD Nut Driver, 8.0mm, Hollow, Ergo, Ins, 5 in. (1YXL9)
- KIPP Rubber Buffer Type Ct Waisted Thread M08, D=40, H=48, Steel, Comp:Elast. Natural Rubber Shore 57A (K0570.04004857)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36T)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 Diamond Bur Fiberglass Finishers (Hard Plastics) Drill End WRouter (822-102)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- QIC TOOLS 10 Deg Dovetail Bits 1/2in SH (CDB1.12.58.12)
- Mastercut Tool Routers & Accessories