Shop All Carbide End Mills
Mastercut Tool
1/4x3/4x1/4x2-1/2 2FL 90° DrillMill
Mfr # 214-006
Zoro # G900604947
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Drill Point
- Finish Uncoated
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 214-006
- Zoro # G900604947
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 2 |
End Mill Style | Drill Point |
Finish | Uncoated |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Drill Point |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2.5 |
OD (Metric) | 6.35 |
LOC (Metric) | 19.05 |
SHK (Metric) | 6.35 |
OAL (Metric) | 63.5 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-1/2 |
Description
1/4x3/4x1/4x2-1/2 2FL 90 DrillMill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Black, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267BK)
- EVOLUTION 7-1/4" Metal Cutting Chop Saw (EVOSAW185HD)
- CRESCENT 10" Adjustable Black Oxide Wrench - Carded (AT210VS)
- EXCEL BLADES Large Round Carving Replacement Router, Carbon Steel Bits 2 pcs. 12pk. (20730)
- MASTERCUT TOOL 3/32x1/4x1/8x2 4FL Square Double End Endmill (201-308)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill, PowerT (211-262-2)
- MASTERCUT TOOL 3/8x1-3/4x3/8x4 4FL Square Long Endmill, PowerA (206-232-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill (211-262)
- MASTERCUT TOOL 1/2x1x1/2x3 2FL Ball Endmill (209-062)
- MASTERCUT TOOL 12x50x12x100 3FL Square Long Endmill, PowerA (305-214-1)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 20mm (ARMM-060-3)
- Mastercut Tool End Mills