Shop All Carbide Burs
Mastercut Tool
1/4x2x1/4x3 Tri-Shank Tire Bur, PowerA
Mfr # STB-014T-1
Zoro # G600591929
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Tire Bur
- Finish PowerA
- System Of Measurement Imperial
- OD (Decimal) 0.25
- Cut Type Doublecut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # STB-014T-1
- Zoro # G600591929
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Tire Bur |
Finish | PowerA |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Doublecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 2 |
OAL (Decimal) | 3 |
OD (Metric) | 6.35 |
LOC (Metric) | 50.8 |
SHK (Metric) | 6.35 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 2 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3 |
Description
1/4x2x1/4x3 Tri-Shank Tire Bur, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 8x1x1-1/4, T1, GC100IV-, Sg PK (38518)
- FLEX-HONE TOOL BC95M12 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC95M12)
- MARCO 2" ID Aluminum Tank Coupling - Oversized (10SA4X)
- WEILER Arbor Mount Flap Disc, 4-1/2in, 60, Med. (98120)
- MASTERCUT TOOL 08101 1/8x7/32x1/8x1-1/2 Oval Singlecut (SE-41SC)
- MASTERCUT TOOL 06700 1/8x3/32x1/8x1-1/2 Ball Doublecut (SD-42DC)
- MASTERCUT TOOL 04601 1/4x1/2x1/8x2 Radius Cylinder Singlecut (SC-51SC)
- MASTERCUT TOOL 10100 1/2x1x1/4x2-3/4 Radius Tree Doublecut (SF-5DC)
- MASTERCUT TOOL 01600 1/2x1x1/4x2-3/4 Cylinder No Endcut Doublecut (SA-5DC)
- MASTERCUT TOOL 16120 1/8x5/8x1/8x2 7° Included Pointed Cone Doublecut (SM-43L2DC)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D633)
- Mastercut Tool Carbide Burs